Please login to your online account to display your discounted pricing

Fisherbrand™ Wide Mouth Bottles with Plastic Screw Caps


Manufacturer: fisherbrand™  W014219/EMD

 View more versions of this product

Catalog No. S31962F

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Screw
Closure Material Plastic
Closure Liner Poly/Vinyl
Color Clear
Material Glass
Capacity 2 oz., 60mL