Please login to your online account to display your discounted pricing

Fisherbrand™ Wide Mouth Bottles with Plastic Screw Caps


Manufacturer: fisherbrand™  W014223/EMD

 View more versions of this product

Catalog No. S31967F

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Material Plastic
Capacity (Metric) 1000mL
Capacity (English) 32 oz.
Closure Screw
Closure Liner Poly/Vinyl
Color Clear
Material Glass
Capacity 32 oz., 1000mL