Please login to your online account to display your discounted pricing

Fisherbrand™ Wide Mouth Bottles with Plastic Screw Caps


Manufacturer: fisherbrand™  W014221/EMD

 View more versions of this product

Catalog No. S31965F

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Type Screw
Capacity 8 oz., 237mL
Closure Material Plastic
Closure Liner Poly/Vinyl
Capacity (Metric) 237mL
Capacity (English) 8 oz.
Material Glass
Color Clear