Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J135

 View more versions of this product

 Alert

Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965I

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Thickness (Metric) 1.75mm
Weight (Metric) 10g
Finish Glazed
Capacity (English) 0.27 oz.
Capacity (Metric) 8mL
Capacity 0.27 oz., 8mL
Height (Metric) 20mm
Max. Temperature (English) 2102°F
Max. Temperature (Metric) 1150°C
Thickness (English) 0.06 in.
Diameter (English) Outer 1.25 in.
Product Type Crucible
Diameter (Metric) Outer 32mm
Weight (English) 0.02 lb.
Height (English) 0.78 in.
Material Porcelain

  • Glazed inside and out except for outside bottom surface and rim

Accessories

Accessories for Catalog Number: FB965I

Item Mfr. No. Item Description Price Per Unit Quantity  
FB965S
Fisherbrand™ Porcelain Crucible Covers
fisherbrand™
J126
For use with Fisherbrand High- and Wide-Form Porcelain Crucibles Pack of 6 Each for $86.00
Case of 8 Pack for $688.00