Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J140

 View more versions of this product

 Alert

Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965N

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 3.3 in.
Weight (English) 0.2 lb.
Product Type Crucible
Weight (Metric) 90g
Finish Glazed
Material Porcelain
Capacity (English) 5.07 oz.
Capacity 5.07 oz., 150mL
Thickness (Metric) 2.3mm
Thickness (English) 0.09 in.
Max. Temperature (Metric) 1150°C
Max. Temperature (English) 2102°F
Diameter (Metric) Outer 84mm
Height (English) 2.04 in.
Capacity (Metric) 150mL
Height (Metric) 52mm
Accessories

Accessories for Catalog Number: FB965N

Item Mfr. No. Item Description Price Per Unit Quantity  
FB965Y
Fisherbrand™ Porcelain Crucible Covers
fisherbrand™
J132
For use with Fisherbrand High- and Wide-Form Porcelain Crucibles Pack of 6 Each for $144.90
Case of 8 Pack for $1,159.20
15-193
Fisherbrand™ Economical Crucible Tongs
fisherbrand™
226CT
Stainless-steel tongs with nonbinding joints Each for $20.33