Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J139

 View more versions of this product

 Alert

Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965M

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Diameter (English) Outer 3 in.
Finish Glazed
Max. Temperature (Metric) 1150°C
Capacity 3.38 oz., 100mL
Diameter (Metric) Outer 76mm
Height (English) 1.81 in.
Height (Metric) 46mm
Material Porcelain
Max. Temperature (English) 2102°F
Thickness (English) 0.09 in.
Thickness (Metric) 2.3mm
Weight (English) 0.12 lb.
Weight (Metric) 55g
Product Type Crucible
Capacity (English) 3.38 oz.
Accessories

Accessories for Catalog Number: FB965M

Item Mfr. No. Item Description Price Per Unit Quantity