Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J138

 View more versions of this product

 Alert

Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965L

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Thickness (English) 0.085 in.
Diameter (English) Outer 2.4 in.
Weight (Metric) 35g
Thickness (Metric) 2.2mm
Material Porcelain
Capacity (English) 1.69 oz.
Capacity 1.69 oz., 50mL
Weight (English) 0.077 lb.
Max. Temperature (Metric) 1150°C
Max. Temperature (English) 2102°F
Product Type Crucible
Diameter (Metric) Outer 61mm
Finish Glazed
Height (English) 1.45 in.
Height (Metric) 37mm
Capacity (Metric) 50mL

  • Glazed inside and out except for outside bottom surface and rim

Accessories

Accessories for Catalog Number: FB965L

Item Mfr. No. Item Description Price Per Unit Quantity  
15-193
Fisherbrand™ Economical Crucible Tongs
fisherbrand™
226CT
Stainless-steel tongs with nonbinding joints Each for $20.33
FB965W
Fisherbrand™ Porcelain Crucible Covers
fisherbrand™
J130
For use with Fisherbrand High- and Wide-Form Porcelain Crucibles Pack of 6 Each for $98.41
Case of 8 Pack for $787.28