Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J137

 View more versions of this product

 Alert

Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965K

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 50mm
Max. Temperature (English) 2102°F
Max. Temperature (Metric) 1150°C
Weight (Metric) 26g
Capacity 1.01 oz., 30mL
Finish Glazed
Height (Metric) 31mm
Material Porcelain
Thickness (English) 0.078 in.
Thickness (Metric) 2mm
Weight (English) 0.057 lb.
Capacity (English) 1.01 oz.
Capacity (Metric) 30mL
Height (English) 1.22 in.
Product Type Crucible
Accessories

Accessories for Catalog Number: FB965K

Item Mfr. No. Item Description Price Per Unit Quantity