missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ White Vinyl-Coated Test Tube Racks with Legs

Resist chemical attack from dilute mineral acids and alkalis.

Manufacturer:  Fisherbrand™ 187857234

 View more versions of this product

Catalog No. 14-802-8




Description

Description

Resist chemical attack from dilute mineral acids and alkalis.

  • Epoxy-coated, heavy-gauge steel wire racks with three decks and legs
  • Unaffected by organic solvents, salts, weak acids and weak alkalis
  • Reduce noise; extremely impact resistant
  • Usable at temperatures up to 121°C (250°F)
  • Autoclavable

Specifications

Specifications

Autoclavable
16 mm
2.75 in.
Tubes (72mm), Tubes (13 to 16mm)
23.5 cm
72
12 cm
White
9.25 x 4.75 x 2.75 in. (23.5 x 12 x 7cm)
7 cm
9.25 in.
Epoxy Coated Heavy-gauge Steel Wire
4.75 in.
Tube Rack
Documents