Please login to your online account to display your discounted pricing

Fisherbrand™ Welder's Gloves

Available in shoulder and side styles

$117.05 - $117.69

Specifications

Dimensions (L x W) 13.5 x 5.5 in. (34.25 x 14cm)
Length (English) 13.5 in.
Length (Metric) 34.25cm
Material Cowhide Leather
Size Large
View More Specs
Products
Catalog Number Mfr. No. Color Style Price Quantity    

19-013440

 
superior glove works ltd
501I
Gray Standard grade; Shoulder style Dozen of 12 Pair for $117.05

19-059672

 
superior glove works ltd
X505S
Blue Premium grade; Side style Dozen of 12 Pair for $117.69
Description & Specifications

Specifications

Dimensions (L x W) 13.5 x 5.5 in. (34.25 x 14cm)
Length (English) 13.5 in.
Length (Metric) 34.25cm
Material Cowhide Leather
Size Large
Sterile Yes
For Use With (Application) Hot and heavy material handling
Glove Cuff Style Gauntlet
Powdered Yes
Width (English) 5.5 in.
Width (Metric) 14cm

  • Cowhide leather welder's gloves in standard and premium grades
  • Fully sock lined for protection and comfort
  • Feature one-piece leather back and welted seams in vulnerable areas
  • Color coded for easy sorting
  • Premium grade is sewn with heat resistant Kevlar™
  • Men's size