Please login to your online account to display your discounted pricing

Fisherbrand™ Weighing Bottles — Tall, Cylindrical Form


Rugged glass bottles

Manufacturer: fisherbrand™  FS151452550

 View more versions of this product

Catalog No. 03-415C

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Standard Taper Joint 24/12
Capacity (Metric) 16mL
Capacity (English) 0.54 oz.
Weight (Metric) 21g
Weight (English) 0.04 lb.
Closure Type Cap
Color Clear
Diameter (English) Inner 0.98 in.
Diameter (Metric) Inner 25mm
Form Tall Form
Height (English) 1.96 in.
Height (Metric) 50mm
Material Glass
Shape Cylindrical
Capacity 0.54 oz., 16mL