missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 8 mm Standard Opening Screw Thread Vial Convenience Kits (8-425)
Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.
Supplier: Fisherbrand™ 13622210
Description
- Save time during sample preparation
- Reduce the risk of contamination
- Unassembled kits
- Include 100 vials and 100 caps with pre-assembled septa
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
- Clear trays make it easy to keep track of available supplies without opening containers
Specifications
Black | |
12 mm | |
No | |
Red PTFE/White Silicone | |
Vials and Closures | |
8 mm | |
Flat Bottom | |
2 mL | |
Screw Cap | |
Screw Thread Autosampler Vial Convenience Kit | |
No | |
5.5 mm |
Amber | |
Glass | |
1.5 mL | |
No | |
100 | |
< 170 μL | |
Fisherbrand | |
Polypropylene | |
32 mm | |
8 mm | |
1.5 mL |