Please login to your online account to display your discounted pricing

Fisherbrand™ Verification Thermometers for Ovens, Incubators, Freezers, and Refrigerators


Insertion of the thermometer into the included recyclable plastic bottle protects samples from contamination by eliminating the need for direct contact

Manufacturer: hb instrument  B606000920

 View more versions of this product

Catalog No. 13201589

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) N/A
For Use With (Application) Incubator
Temperature Range (Metric) 10° to 45°C
Certifications/Compliance NIST
Subdivision 0.5°
Accuracy 0.75°C