Please login to your online account to display your discounted pricing

Fisherbrand™ Verification Thermometers for Ovens, Incubators, Freezers, and Refrigerators


Insertion of the thermometer into the included recyclable plastic bottle protects samples from contamination by eliminating the need for direct contact

Manufacturer: hb instrument  B606000820

 View more versions of this product

Catalog No. 13201588

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) N/A
Temperature Range (Metric) -90° to 25°C
Accuracy 1.5°C
For Use With (Application) Ultra Low Freezer
Subdivision
Certifications/Compliance NIST
Subdivision
Accuracy 1.5°C