Please login to your online account to display your discounted pricing

Fisherbrand™ Verification Thermometers for Ovens, Incubators, Freezers, and Refrigerators


Insertion of the thermometer into the included recyclable plastic bottle protects samples from contamination by eliminating the need for direct contact

Manufacturer: fisher scientific  B606000720

 View more versions of this product

Catalog No. 13-201-587

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance NIST
For Use With (Application) Blood bank
Subdivision 0.5°
Temperature Range (English) N/A
Accuracy 0.75°C
Subdivision 0.5°
Temperature Range (Metric) -5° to 20°C
Accuracy 0.75°C