missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vacuum Filter Holders, Filtration Flasks
Description
For use with Fisherbrand Vacuum Filter Holders
Specifications
Specifications
| Diameter (Metric) Inner Neck | 24.5 mm |
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| For Use With (Equipment) | Vacuum Filter Holder |
| Height (English) | 4.37 in. |
| Height (Metric) | 111 mm |
| Product Type | Filtration Flask |
| Standard Taper Joint | 5 |