Please login to your online account to display your discounted pricing

Fisherbrand™ Upholstered Saddle Stool and Chair

Give your staff ergonomic relief for standing positions with a Fisherbrand Upholstered Saddle Stool and Chair.

$1,201.70 - $1,201.70

Specifications

Adjustable (Height) Yes
For Use With (Application) Ergonomic relief for standing position
Material Black Upholstery
Height (English) 25 to 34.5 in.
Height (English) Base 25 to 34.5 in.
View More Specs
Products
Catalog Number Mfr. No. Model Product Type Price Quantity    

14-359-202

 
fisherbrand™
91830BUP
Chair Saddle Chair Each for $1,201.70
Description & Specifications

Specifications

Adjustable (Height) Yes
For Use With (Application) Ergonomic relief for standing position
Material Black Upholstery
Height (English) 25 to 34.5 in.
Height (English) Base 25 to 34.5 in.
Height (English) Seat 25 to 34.5 in.
Height (Metric) 63.5 to 87.6cm
Height (Metric) Seat 63.5 to 87.6cm
Lift Type Pneumatic
Seating Height Adjustable

  • Durable saddle seat
  • Adjustable height from 25 to 34.5 in. (63.5 to 87.6cm)
  • Upholstered for greater comfort