Please login to your online account to display your discounted pricing

Fisherbrand™ Ultra Flex Clamping Systems


Manufacturer: fisher scientific company  916284

 View more versions of this product

Catalog No. 02-217-014

  • / Each
 

Description & Specifications

Specifications

Product Type Three Prong Clamp Head
For Use With (Equipment) Ultra flex clamping system components
Length (English) Arm 2.5 in.
Length (Metric) Arm 6.35cm
Size (English) Grip 2.72 in.
Size (Metric) Grip 6.9cm