missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Ultra Flex Clamping Systems

Unique flexible arms that are extremely versatile and can be placed in virtually any position or angle.

Manufacturer:  Fisherbrand™ 916281

 View more versions of this product

Catalog No. 02-217-011


 

Description

Description

  • Ultra Flex comes in three different systems: base plate, lab-frame connector, and bench clamp
  • Each system includes a 2-Prong Clamp Head, 3-Prong Clamp Head, Spring Clamp Head, nickel-plated flex arm in 305mm (12 in.) or 457mm (18 in.) length, and utility wrench
  • 2-prong and 3-prong clamp heads are also supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers

Specifications

Specifications

Bench clamp
45.72cm
2.95, 2.72, 0.51 in.
Ultra flex clamping system components
18 in.
Ultra Flex Clamp System
7.49, 6.9, 1.29cm
Documents