Please login to your online account to display your discounted pricing

Fisherbrand™ Ultra Flex Clamping Systems


Manufacturer: fisher scientific company  916280

 View more versions of this product

Catalog No. 02-217-010

  • / Each
 

Description & Specifications

Specifications

Product Type Ultra Flex Clamp System
Size (English) Grip 2.95, 2.72, 0.51 in.
Size (Metric) Grip 7.49, 6.9, 1.29cm
For Use With (Equipment) Ultra flex clamping system components
Includes Heavy Steel base plate
Length (English) Arm 18 in.
Length (Metric) Arm 45.72cm