Please login to your online account to display your discounted pricing

Fisherbrand™ Ultra Flex Clamping Systems


Manufacturer: fisher scientific company  916289

 View more versions of this product

Catalog No. 02-217-019

  • / Each
 

Description & Specifications

Specifications

Product Type Lab Frame Connector
For Use With (Equipment) Ultra flex clamping system components
For Use With (Application) For attaching to lab frames or support stands up to 0.75 in.
Length (English) Arm 2.5 in.
Length (Metric) Arm 6.35cm
Size (English) Grip 0.75 in.
Size (Metric) Grip 1.9cm