Please login to your online account to display your discounted pricing

Fisherbrand™ Ultra Flex Clamping Systems


Manufacturer: fisher scientific company  916285

 View more versions of this product

Catalog No. 02-217-015

  • / Each
 

Description & Specifications

Specifications

Length (Metric) Arm 6.35cm
For Use With (Equipment) Ultra flex clamping system components
Length (English) Arm 2.5 in.
Size (English) Grip 0.51 in.
Size (Metric) Grip 1.29cm
Product Type Thermometer/Spring Clamp Head