Please login to your online account to display your discounted pricing

Fisherbrand U.S. Standard Stainless Steel Sieves, 8 in. dia. × 2 in.D


Stainless steel. Aperture sizes from 5.00 in. opening to 500 mesh.

Manufacturer: fisher scientific  5212

 View more versions of this product

Catalog No. 04-881-10AA

  • / Each
 

Description & Specifications

Specifications

Product Type Full Height Test Sieve
Depth (English) 2 in.
Material Stainless Steel
Mesh Material Stainless Steel
U.S. Standard No. 170
Tyler Standard 170 Mesh
Certifications/Compliance ASTM E11-09, ISO 565 3310-1
Height (Metric) 6.65cm
Diameter (English) Outer 8 in.
Includes Test sieve certificate
Pore Size 90μm
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Height (English) 2.62 in.
Depth (Metric) 5.08cm
Diameter (Metric) Outer 8 in.
Accessories

Accessories for Catalog Number: 0488110AA

Item Mfr. No. Item Description Price Per Unit Quantity  
04-887B
Fisherbrand™ U.S. Standard Brass and Stainless-Steel Test Sieve Receivers
fisher scientific
8491
Each for $131.73
36-102-5715
W S Tyler Inc  NYLON MODEL TEST SIEVE BRUSH
w s tyler inc
8577
Each for $91.03
04-887A
Fisherbrand™ U.S. Stainless-Steel Test Sieve Covers
fisher scientific
8496
Each for $73.73