Please login to your online account to display your discounted pricing

Fisherbrand U.S. Standard Brass Test Sieves, 8 in. dia. × 2 in.D


Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

Manufacturer: fisher scientific  4527

 View more versions of this product

Catalog No. 04-881D

  • / Each
 

Description & Specifications

Specifications

Product Type Sieves
Diameter (English) Outer 8 in.
Material Brass
Tyler Standard 6
U.S. Standard No. 6
Mesh Material Brass
Depth (English) 2 in.
Depth (Metric) 5.08cm
Diameter (Metric) Outer 8 in.
Pore Size 3.35mm