Please login to your online account to display your discounted pricing

Fisherbrand U.S. Standard Brass Test Sieves, 8 in. dia. × 1 in.D

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

Manufacturer: fisher scientific  4693

 View all options for this product

Catalog No. 04-881-5D


Description & Specifications


Depth (English) 1 in.
Depth (Metric) 2.54cm
Diameter (Metric) Outer 8 in.
Pore Size 3.35mm
Diameter (English) Outer 8 in.
Material Brass
Tyler Standard 6
U.S. Standard No. 6
Mesh Material Brass
Product Type Sieves

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.