Please login to your online account to display your discounted pricing

Fisherbrand U.S. Standard Brass Test Sieves, 8 in. dia. × 1 in.D


Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

Manufacturer: fisher scientific  4692

 View more versions of this product

Catalog No. 04-881-5C

  • / Each
 

Description & Specifications

Specifications

Product Type Sieves
Tyler Standard 5
U.S. Standard No. 5
Diameter (English) Outer 8 in.
Material Brass
Depth (English) 1 in.
Diameter (Metric) Outer 8 in.
Mesh Material Brass
Pore Size 4mm
Depth (Metric) 2.54cm