Please login to your online account to display your discounted pricing

Fisherbrand™ U.S. Standard Brass Test Sieve Covers

$41.97 - $47.03

Specifications

Diameter (Metric) Outer 8 in.
Diameter (English) Outer 8 in.
Material Brass
For Use With (Equipment) 8 in. dia. Test sieve
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

04-886A

 
fisher scientific
8487
Top Cover Each for $41.97

04-881-87

 
w s tyler inc
8488
Top cover with recessed ring Each for $47.03
Description & Specifications

Specifications

Diameter (Metric) Outer 8 in.
Diameter (English) Outer 8 in.
Material Brass
For Use With (Equipment) 8 in. dia. Test sieve

Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.