Please login to your online account to display your discounted pricing

Fisherbrand™ U.S. Standard Brass and Stainless-Steel Test Sieve Receivers


Manufacturer: w s tyler inc  8493

 View more versions of this product

Catalog No. 04-881-51

  • / Each
 

Description & Specifications

Specifications

Product Type Full height bottom pan with skirt
Material Stainless Steel
Height (English) 2.6 in.
Diameter (English) Outer 8 in.
Depth (English) 2 in.
Diameter (Metric) Outer 8 in.
Mesh Material Stainless Steel
Height (Metric) 6.6cm
For Use With (Equipment) Test Sieve
Depth (Metric) 5.08cm