Please login to your online account to display your discounted pricing

Fisherbrand™ U.S. Standard Brass and Stainless-Steel Test Sieve Receivers


Manufacturer: fisher scientific  8526

 View more versions of this product

Catalog No. 04-886D

  • / Each
 

Description & Specifications

Specifications

Product Type Full Height Bottom Pan
Mesh Material Brass
Material Brass
Diameter (English) Outer 12 in.
Height (Metric) 10.7cm
Height (English) 4.25 in.
Diameter (Metric) Outer 12 in.
For Use With (Equipment) Test Sieve
Depth (English) 3 in.
Depth (Metric) 7.6cm