missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand U.S. Standard Brass Sieves with Steel Cloth, 8 in. dia. × 2 in.D

Brass with stainless-steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.

Manufacturer:  W S Tyler Inc 4857

 View more versions of this product

Catalog No. 04-881-11


 

Specifications Description & Specifications

Specifications

2 in.
8 in.
ASTM E11-09, ISO 565 3310-1
8 in.
2.62 in.
6.65cm
No. 4
Full Height Test Sieve
5.08cm
4.75mm
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Brass
Test sieve certificate
4 Mesh
Stainless Steel
Accessories