Please login to your online account to display your discounted pricing

Fisherbrand U.S. Standard Brass Sieves with Steel Cloth, 8 in. dia. × 1 in.D


Brass with stainless-steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.

Manufacturer: w s tyler inc  5049*

 View more versions of this product

Catalog No. 04-881-44

  • / Each
 

Description & Specifications

Specifications

Product Type Half Height Test Sieve
Tyler Standard 270 Mesh
Certifications/Compliance ASTM E11-09, ISO 565 3310-1
U.S. Standard No. 270
Height (English) 1.62 in.
Diameter (English) Outer 8 in.
Height (Metric) 4.11cm
Depth (English) 1 in.
Depth (Metric) 2.5cm
Diameter (Metric) Outer 8 in.
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Material Brass
Pore Size 53μm
Includes Test sieve certificate
Mesh Material Stainless Steel
Accessories

Accessories for Catalog Number: 0488144

Item Mfr. No. Item Description Price Per Unit Quantity  
04-886B
Fisherbrand™ U.S. Standard Brass and Stainless-Steel Test Sieve Receivers
fisher scientific
8481
Each for $66.67
04-886A
Fisherbrand™ U.S. Standard Brass Test Sieve Covers
fisher scientific
8487
Each for $42.30
36-102-5715
W S Tyler Inc  NYLON MODEL TEST SIEVE BRUSH
w s tyler inc
8577
Each for $91.03