missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Two-Hole Rubber Stoppers

Manufacturer:  Fisherbrand™ 6M292

Catalog No. 14-140H




Description

Description

  • Hole size: 3 to 5mm

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Specifications

2.6cm
5mm
General purpose use
Two Hole Taper Stopper
6
Black
0.5cm
3.2cm
2.5cm
6
2
Natural Rubber
Documents