Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO25RED

 View more versions of this product

Catalog No. FB57876

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (Metric) 2.5cm
Length (English) 0.98 in.
Color Red
Product Type Turnover Septum Stopper
For Use With (Equipment) For 1.3 to 1.35cm I.D. containers
Diameter (English) 0.49 in.
Diameter (Metric) Inside 1.25cm
Total Positions 1.0
Stopper Number 0
For Use With (Application) For narrow aperture containers
Material Rubber
Size 0