Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO17RED

 View more versions of this product

Catalog No. FB57874

  • / Pack of 10 Each
 

Description & Specifications

Specifications

For Use With (Application) For narrow aperture containers
Length (Metric) 1.7cm
Size 00
Total Positions 1.0
Material Rubber
Diameter (English) 0.37 in.
Diameter (Metric) Inside 0.95cm
For Use With (Equipment) For 1.1 to 1.15cm I.D. containers
Length (English) 0.6 in.
Color Red
Product Type Turnover Septum Stopper