Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO13RED

 View more versions of this product

Catalog No. FB57873

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Color Red
Length (Metric) 1.3cm
For Use With (Equipment) For 0.92 to 0.97cm I.D. containers
Total Positions 1.0
Diameter (English) 0.31 in.
Length (English) 0.51 in.
Material Rubber
Product Type Turnover Septum Stopper
Diameter (Metric) Inside 0.8cm
For Use With (Application) For narrow aperture containers