Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO57RED

 View more versions of this product

Catalog No. FB57884

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (Metric) 5.7cm
Stopper Number 6
For Use With (Equipment) For 2.65 to 2.75cm I.D. containers
Size 6
Total Positions 1.0
Material Rubber
Diameter (English) 0.98 in.
Product Type Turnover Septum Stopper
Length (English) 2.2 in.
For Use With (Application) For narrow aperture containers
Diameter (Metric) Inside 2.5cm
Color Red