Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO09CREAM

 View more versions of this product

Catalog No. FB68680

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (Metric) 0.9cm
Material Rubber
For Use With (Application) For narrow aperture containers
Color Cream
Diameter (English) 0.25 in.
For Use With (Equipment) For 0.77 to 0.82cm I.D. containers
Length (English) 0.35 in.
Product Type Turnover Septum Stopper
Diameter (Metric) Inside 0.65cm
Total Positions 1.0