Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO49RED

 View more versions of this product

Catalog No. FB57882

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (English) 0.25 in.
Diameter (Metric) Inside 0.65cm
For Use With (Equipment) For 0.77 to 0.82cm I.D. containers
Length (English) 1.92 in.
Length (Metric) 4.9cm
Stopper Number 5
Color Red
Material Rubber
For Use With (Application) For narrow aperture containers
Total Positions 1.0
Product Type Turnover Septum Stopper