Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO37RED

 View more versions of this product

Catalog No. FB57879

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (English) 0.68 in.
Diameter (Metric) Inside 1.75cm
For Use With (Application) For narrow aperture containers
For Use With (Equipment) For 1.77 to 1.87cm I.D. containers
Length (English) 1.45 in.
Length (Metric) 3.7cm
Size 3
Stopper Number 3
Total Positions 1.0
Material Rubber
Color Red
Product Type Turnover Septum Stopper