Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO53RED

 View more versions of this product

Catalog No. FB57883

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (Metric) 5.3cm
Stopper Number 5.5
Product Type Turnover Septum Stopper
Total Positions 1.0
Diameter (English) 0.94 in.
For Use With (Equipment) For 2.55 to 2.65cm I.D. containers
For Use With (Application) For narrow aperture containers
Length (English) 2 in.
Size 5.25
Material Rubber
Diameter (Metric) Inside 2.4cm
Color Red