Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO45RED

 View more versions of this product

Catalog No. FB57881

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (English) 0.78 in.
Diameter (Metric) Inside 2cm
For Use With (Application) For narrow aperture containers
For Use With (Equipment) For 2.2 to 2.3cm I.D. containers
Length (English) 1.77 in.
Length (Metric) 4.5cm
Size 4
Stopper Number 4
Total Positions 1.0
Color Red
Material Rubber
Product Type Turnover Septum Stopper