Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO53CREAM

 View more versions of this product

Catalog No. FB68691

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (English) 0.94 in.
Diameter (Metric) Inside 2.4cm
For Use With (Application) For narrow aperture containers
For Use With (Equipment) For 2.55 to 2.65cm I.D. containers
Length (Metric) 5.3cm
Stopper Number 5.5
Color Cream
Material Rubber
Product Type Turnover Septum Stopper
Length (English) 2 in.
Size 5.25
Total Positions 1.0