Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO49CREAM

 View more versions of this product

Catalog No. FB68690

  • / Pack of 10 Each
 

Description & Specifications

Specifications

For Use With (Equipment) For 2.35 to 2.45cm I.D. containers
Length (Metric) 4.9cm
Stopper Number 5
Color Cream
Diameter (English) 0.86 in.
Diameter (Metric) Inside 2.2cm
For Use With (Application) For narrow aperture containers
Length (English) 1.9 in.
Size 5
Total Positions 1.0
Material Rubber
Product Type Turnover Septum Stopper