Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO41CREAM

 View more versions of this product

Catalog No. FB68688

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (Metric) 4.1cm
Color Cream
For Use With (Equipment) For 2 to 2.1cm I.D. containers
Diameter (English) 0.74 in.
Total Positions 1.0
Stopper Number 4
Diameter (Metric) Inside 1.9cm
Material Rubber
Product Type Turnover Septum Stopper
For Use With (Application) For narrow aperture containers
Length (English) 1.61 in.
Size 4