Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO29CREAM

 View more versions of this product

Catalog No. FB68685

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (Metric) 2.9cm
Length (English) 1.14 in.
For Use With (Equipment) For 1.5 to 1.6cm I.D. containers
Diameter (English) 0.55 in.
Product Type Turnover Septum Stopper
Total Positions 1.0
For Use With (Application) For narrow aperture containers
Size 1
Diameter (Metric) Inside 1.4cm
Stopper Number 1
Material Rubber
Color Cream