Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO25CREAM

 View more versions of this product

Catalog No. FB68684

  • / Pack of 10 Each
 

Description & Specifications

Specifications

For Use With (Application) For narrow aperture containers
Color Cream
Length (Metric) 2.5cm
For Use With (Equipment) For 1.3 to 1.35cm I.D. containers
Diameter (English) 0.49 in.
Total Positions 1.0
Product Type Turnover Septum Stopper
Stopper Number 0
Length (English) 0.98 in.
Size 0
Diameter (Metric) Inside 1.25cm
Material Rubber