Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO21CREAM

 View more versions of this product

Catalog No. FB68683

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (Metric) 2.1cm
Length (English) 0.82 in.
Material Rubber
Stopper Number 00
For Use With (Application) For narrow aperture containers
Total Positions 1.0
Color Cream
For Use With (Equipment) For 1.1 to 1.15cm I.D. containers
Diameter (English) 0.43 in.
Diameter (Metric) Inside 1.1cm
Product Type Turnover Septum Stopper
Size 00