Please login to your online account to display your discounted pricing

Turnover Septum Stoppers


For narrow-aperture containers

Manufacturer: fisher scientific  TO17CREAM

 View more versions of this product

Catalog No. FB68682

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inside 0.95cm
Length (Metric) 1.7cm
Diameter (English) 0.37 in.
For Use With (Application) For narrow aperture containers
For Use With (Equipment) For 1.1 to 1.15cm I.D. containers
Length (English) 0.66 in.
Size 00
Total Positions 1.0
Color Cream
Material Rubber
Product Type Turnover Septum Stopper