Please login to your online account to display your discounted pricing

Fisherbrand™ Translucent White Wash Bottles


Manufactured from LDPE. Translucent White Wash Bottles deliver a single drop or fine stream.

Manufacturer: fisherbrand™  006411000

 View more versions of this product

Catalog No. 03-409-22D

  • / Pack of 4 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Autoclavable No
Closure Type Screw
Closure Material Polypropylene
Color Translucent
Capacity (English) 32 oz.
Material LDPE
Capacity (Metric) 1000mL
Capacity 32 oz., 1000mL

  • LDPE with one-piece polypropylene screw cap and nozzle
  • Tip may be cut back to increase flow