missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ 24-Hour Stopwatches

Digital, handheld

Manufacturer:  Fisherbrand™ CON1044

 View more versions of this product

Catalog No. 14-649-18



Description

Description

Digital, handheld, for general-purpose applications. Fisherbrand™ Traceable 24-Hour Stopwatches provide single-action timing, time-out, continuous timing, and cumulative split functions.

  • Resolution: 1 second
  • Clock displays time of day to the second, AM/PM, date, and day of the week
  • Rugged ABS plastic case

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

0.01%
2.37 in.
LCD
0.37 in.
2 Year Silver Oxide battery, shockproof ABS Plastic case and lanyard
1.57cm
0.01 sec.
0.028kg
24 hr.
ISO 17025, A2LA, NIST
6cm
Ideal for lab or plant use
0.93cm
0.62 in.
ABS Plastic
1 oz.
Stopwatch
Documents